Shop 3M
See all product information
Create Account
Firestop Accessories
- Mfr # 16598
- Zoro # G623944818
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
For Use On
Metallic Pipes, Non-Metallic Pipes
Fire Resistance Type
Intumescent
Body Material
Metal
Shape
Round
Required Opening
4 in Dia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16598
- Zoro #
- G623944818
- UPC #
- 00051115165986
- Country of Origin
- United Kingdom
- Item
- Pass-Through Device
- For Use On
- Metallic Pipes, Non-Metallic Pipes
- Fire Resistance Type
- Intumescent
- Body Material
- Metal
- Shape
- Round
- Required Opening
- 4 in Dia
- Usage Location
- Wall Penetrations
- Standards
- ASTM E413, ASTM E814, UL 1479
- Market
- Commercial
- For Material Type
- AB/PVC on Copper, ABS, ccABS, ccPVC, Copper, CPVC, ENT, FRPP, Iron, PEX, PVC, PVDF, Rigid Non-Metallic, Steel
- Inner Material
- Intumescent Material
- Color
- Black, Red
- Resistance Properties
- Fire Resistant
- Includes
- (2) Foam Plugs
- Features
- One-Piece, Round Hinged Metal Enclosure Makes Installation Fast and Easy
- Pass-Through Type
- Cable Pathway Device
- Body Material Finish
- Powder Coated
- For Environment
- Construction
- Fire Rating
- 3 hr
- Wire Color
- Black, Red
Dimensions
- For Pipe Size
- 1 to 3 in
- Overall Width
- 4 in
- Overall Length
- 10 in
- Outside Diameter
- 4 in
- Overall Height
- 4 in
- Wire Rope Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- One-Piece, Round Hinged Metal Enclosure Makes Installation Fast and Easy
Description
Pass-Through Device, Fire Rating 3 hr, For Pipe Size 1 to 3 in, For Use On Metallic Pipes, Non-Metallic Pipes, Includes (2) Foam Plugs, Includes Mounting Hardware No, Outside Diameter 4 in, Overall Height 4 in, Overall Length 10 in, Overall Width 4 in, Shape Round, Usage Location Wall Penetrations, Body Material Metal, Body Material Finish Powder Coated, Color Black, Red, Features One-Piece, Round Hinged Metal Enclosure Makes Installation Fast and Easy, Fire Resistance Type Intumescent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.