Shop 3M

FirestopSealant, Gry, 3 hr, Pail, 4.5 gal

  • Mfr # 11540
  • Zoro # G923939262

product price: 
$
725.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Smoke Developed Index
0
Application Method
Caulking Gun
Watertight
Yes
Elastomeric
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11540
Zoro #
G923939262
UPC #
50051115115405
Country of Origin
Cameroon
Item
Firestop Sealant
Shelf Life
18 mo
Smoke Developed Index
0
Application Method
Caulking Gun
Watertight
Yes
Elastomeric
Yes
Color
Gray
Self-Leveling
Yes
Market
Commercial
Maximum Service Temperature
300 Degrees F
STC Rating
56
Standards
cUL Listed, IBC, IFC, Intertek, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL Classified
Drying Time
30 to 60 min
Minimum Service Temperature
-60 Degrees F
For Environment
Construction
Container Type
Pail
Flame Spread Index
0
Fire Rating
3 hr
Formulation
Silicone
Firestop Type
Sealant/Caulk
For Location
Construction Joints, Through Penetrations
Non-Sagging
No
Series
1003SL
Intumescent
No
Wire Color
Gray

Dimensions

Container Size
4.5 gal

Description

Firestop Sealant, Application Method Caulking Gun, Color Gray, Container Size 4.5 gal, Container Type Pail, Drying Time 30 to 60 min, Fire Rating 3 hr, Firestop Type Sealant/Caulk, Flame Spread Index 0, Formulation Silicone, Maximum Service Temperature 300 Degrees F, Shelf Life 18 mo, Smoke Developed Index 0, Standards cUL Listed, IBC, IFC, Intertek, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL Classified, STC Rating 56, Watertight Yes, Elastomeric Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.