Shop 3M
See all product information
Create Account
Firestop Cast-In Device - new
- Mfr # 16551
- Zoro # G223944560
product price:Â
$
20.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fire Rating
3 hr
For Material Type
Metal, Plastic
Color
Red
Resistance Properties
Fire Resistant, Gas Resistant, Smoke Resistant
Body Material
Linear Low-Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16551
- Zoro #
- G223944560
- UPC #
- 00051115165511
- Country of Origin
- United States
Dimensions
- Minimum Concrete Thickness
- 8 in
- Overall Height
- 6 in
- Body Diameter
- 6 in
- Maximum Concrete Thickness
- 12 in
- Fits Chest Size
- No Fasteners are Required, Provide upto 4 in of Additional Height
Details
- Item
- Firestop Cast-In Device
- Fire Rating
- 3 hr
- For Material Type
- Metal, Plastic
- Color
- Red
- Resistance Properties
- Fire Resistant, Gas Resistant, Smoke Resistant
- Body Material
- Linear Low-Density Polyethylene
- Usage Location
- Concrete Slab
- Market
- Industrial
- Standards
- ASTM E814 (UL 1479), C Intertek US, UL, ULC
- Mount Type
- Screws
- Device Type
- Cast-In Device
- Features
- No Fasteners are Required, Provide upto 4 in of Additional Height
- Wire Color
- Red
Description
Firestop Cast-In Device, Device Type Cast-In Device, Fire Rating 3 hr, Maximum Concrete Thickness 12 in, Minimum Concrete Thickness 8 in, Overall Height 6 in, Usage Location Concrete Slab, Body Diameter 6 in, Body Material Linear Low-Density Polyethylene, Color Red, Features No Fasteners are Required, Provide upto 4 in of Additional Height, For Material Type Metal, Plastic, Market Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.