Shop 3M
See all product information
Create Account
Firestop Mortar, Gry, 3 hr, Bag, 44 lb
- Mfr # 54900
- Zoro # G323944538
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Market
Commercial
Firestop Type
Mortar
Self-Leveling
Yes
Container Size
44 lb
Standards
cUL Listed, UL Classified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54900
- Zoro #
- G323944538
- UPC #
- 00051115549007
- Country of Origin
- Spain
- Market
- Commercial
- Firestop Type
- Mortar
- Self-Leveling
- Yes
- Standards
- cUL Listed, UL Classified
- Minimum Application Temperature
- 40 Degrees F
- Fire Rating
- 3 hr
- Non-Sagging
- Yes
- Container Type
- Bag
- Item
- Firestop Mortar
- Watertight
- No
- Minimum Service Temperature
- -20 Degrees F
- Formulation
- Gypsum
- Maximum Service Temperature
- 180 Degrees F
- Maximum Application Temperature
- 122 Degrees F
- For Environment
- Construction
- Fire Resistance Type
- Endothermic
- Density
- 41.6 lb/cu ft
- Color
- Gray
- Water Activated
- Yes
- Elastomeric
- No
- Intumescent
- No
- For Location
- Construction Joints, Through Penetrations
- Wire Color
- Gray
Dimensions
- Container Size
- 44 lb
Description
Firestop Mortar, Color Gray, Container Size 44 lb, Container Type Bag, Fire Rating 3 hr, Fire Resistance Type Endothermic, Firestop Type Mortar, Formulation Gypsum, Maximum Service Temperature 180 Degrees F, Standards cUL Listed, UL Classified, Water Activated Yes, Watertight No, Density 41.6 lb/cu ft, Elastomeric No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.