FirestopStrip, 2.5"W, 15"L, Rd, 3 hr
- Mfr # 00076
- Zoro # G623944733
product price:Â
$
25.25
/ea
Key Features
Roll Length
8.2 ft
For Use On
Piping
Expansion Temperature
392 Degrees F
Cuttable
Yes
For Use With
3M Fire Barrier Sealant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00076
- Zoro #
- G623944733
- UPC #
- 00068060000767
- Country of Origin
- United States
- Item
- Firestop Strip
- For Use On
- Piping
- Expansion Temperature
- 392 Degrees F
- Cuttable
- Yes
- For Use With
- 3M Fire Barrier Sealant
- Resistance Properties
- Fire Resistant, Smoke Resistant
- Features
- Expands 100x in Volume, Flexible Strips Wrap, Helps Eliminate the Need for Retaining Collars, Quick Installation
- Usage Location
- Floor, Wall
- Flame Spread Index
- 0
- Smoke Developed Index
- 0
- Mount Type
- Adhesive Backed
- Fire Resistance Type
- Intumescent
- Firestop Type
- Strip
- Market
- Commercial, Industrial
- Fire Rating
- 3 hr
- Standards
- ASTM E814, UL 1479
- For Material Type
- ccPVC, FRPP, PVC
- Color
- Red
- Wire Color
- Red
- Compatible Product Type
- 3M Fire Barrier Sealant
Dimensions
- Roll Length
- 8.2 ft
- Overall Width
- 4 in
- For Pipe Size
- 6 in
- Thickness
- 0.19 in
- Fits Chest Size
- Expands 100x in Volume, Flexible Strips Wrap, Helps Eliminate the Need for Retaining Collars, Quick Installation
Description
Firestop Strip, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Strip, Overall Width 4 in, Roll Length 8.2 ft, Color Red, Cuttable Yes, Expansion Temperature 392 Degrees F, Features Expands 100x in Volume, Flexible Strips Wrap, Helps Eliminate the Need for Retaining Collars, Quick Installation, Flame Spread Index 0, For Material Type ccPVC, FRPP, PVC, For Pipe Size 6 in, For Use On Piping, For Use With 3M Fire Barrier Sealant, Length Type Roll, Market Commercial, Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.