Firestop Sealants, Putties, Foams and Mo

  • Mfr # 11602
  • Zoro # G223944713
product price: 
$
24.45
/ea

Key Features

Drying Time
30 to 60 min
Non-Sagging
Yes
Formulation
Acrylic
Minimum Service Temperature
-20 Degrees F
Fire Rating
3 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11602
Zoro #
G223944713
UPC #
00051115116025
Country of Origin
Cameroon

Dimensions

Container Size
28 fl oz

Details

Drying Time
30 to 60 min
Non-Sagging
Yes
Formulation
Acrylic
Minimum Service Temperature
-20 Degrees F
Fire Rating
3 hr
Shelf Life
18 mo
Smoke Developed Index
0
For Environment
Construction
Container Type
Cartridge
Standards
cUL Listed, IBC, IFC, IMC, IPC, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL Classified
Maximum Application Temperature
122 Degrees F
Color
Blue
Flame Spread Index
0
Watertight
No
Minimum Application Temperature
40 Degrees F
STC Rating
56
Market
Commercial
Maximum Service Temperature
180 Degrees F
Application Method
Gun
Item
Firestop Sealant
Elastomeric
Yes
Self-Leveling
No
Intumescent
No
Series
FD 150+
For Location
Construction Joints, Through Penetrations
Firestop Type
Sealant/Caulk
Wire Color
Blue

Description

Firestop Sealant, Application Method Gun, Color Blue, Container Size 28 fl oz, Container Type Cartridge, Drying Time 30 to 60 min, Fire Rating 3 hr, Firestop Type Sealant/Caulk, Flame Spread Index 0, Formulation Acrylic, Maximum Service Temperature 180 Degrees F, Shelf Life 18 mo, Smoke Developed Index 0, Standards cUL Listed, IBC, IFC, IMC, IPC, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL Classified, STC Rating 56, Watertight No, Elastomeric Yes

Ratings & reviews