Shop 3M
See all product information
Create Account
Firestop Sealants, Putties, Foams and Mo
- Mfr # 40325
- Zoro # G823944304
product price:Â
$
15.35
/ea
Key Features
For Environment
Construction
Color
White
Market
Commercial
Application Method
Gun
Container Size
20 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40325
- Zoro #
- G823944304
- UPC #
- 00638060403259
- Country of Origin
- Cameroon
Dimensions
- Container Size
- 20 fl oz
Details
- For Environment
- Construction
- Color
- White
- Market
- Commercial
- Application Method
- Gun
- Fire Rating
- 3 hr
- Elastomeric
- Yes
- Container Type
- Sausage
- STC Rating
- 56
- Item
- Firestop Sealant
- Formulation
- Acrylic
- Standards
- ASTM E 814, CAN/ULC S115, UL 1479
- Non-Sagging
- Yes
- Watertight
- No
- Firestop Type
- Sealant/Caulk
- Self-Leveling
- No
- Intumescent
- No
- For Location
- Construction Joints, Through Penetrations
- Series
- FD 150+
- Wire Color
- White
Description
Firestop Sealant, Application Method Gun, Color White, Container Size 20 fl oz, Container Type Sausage, Fire Rating 3 hr, Firestop Type Sealant/Caulk, Formulation Acrylic, Standards ASTM E 814, CAN/ULC S115, UL 1479, STC Rating 56, Watertight No, Elastomeric Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.