Shop 3M
See all product information
Create Account
Firestop Wraps, Sheets and Strips
- Mfr # 40469
- Zoro # G223944621
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Flame Spread Index
15
Color
Silver
Fire Rating
1 hr
Features
Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation
Market
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40469
- Zoro #
- G223944621
- UPC #
- 00638060404690
- Country of Origin
- Mexico
Dimensions
- Roll Length
- 25 ft
- Overall Width
- 16 in
- Thickness
- 0.5 in
- Fits Chest Size
- Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation
Details
- Item
- Firestop Wrap
- Flame Spread Index
- 15
- Color
- Silver
- Fire Rating
- 1 hr
- Features
- Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation
- Market
- Commercial
- Smoke Developed Index
- 5
- For Environment
- Bathrooms, Clothes Dryers, Kitchens
- Firestop Type
- Wrap
- Standards
- ASTM E2816 B
- Fire Resistance Type
- Fire-Resistant Materials
- Density
- 8 lb/cu ft
- Cuttable
- Yes
- Wire Color
- Silver
Description
Firestop Wrap, Fire Rating 1 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Wrap, Overall Width 16 in, Roll Length 25 ft, Color Silver, Cuttable Yes, Density 8 lb/cu ft, Features Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation, Flame Spread Index 15, For Environment Bathrooms, Clothes Dryers, Kitchens, Length Type Roll, Market Commercial, Smoke Developed Index 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.