Shop 3M
See all product information
Create Account
Firestop Wraps, Sheets and Strips
- Mfr # 54905
- Zoro # G223944614
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Cuttable
Yes
Market
Commercial
Fire Rating
2 hr
Maximum Service Temperature
250 Degrees F
Fire Resistance Type
Fire-Resistant Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54905
- Zoro #
- G223944614
- UPC #
- 00051115549052
- Country of Origin
- Mexico
Dimensions
- Roll Length
- 25 ft
- Thickness
- 1.5 in
- Overall Width
- 24 in
- Fits Chest Size
- Zero Clearance to Combustible Throughout the Entire Enclosure System
Details
- Item
- Firestop Wrap
- Cuttable
- Yes
- Market
- Commercial
- Fire Rating
- 2 hr
- Maximum Service Temperature
- 250 Degrees F
- Fire Resistance Type
- Fire-Resistant Materials
- Density
- 6 lb/cu ft
- For Environment
- Kitchens
- Standards
- ASTM E2336, IBC, IMC, Intertek, ISO 6944, NFPA, UL, UMN
- Firestop Type
- Wrap
- Features
- Zero Clearance to Combustible Throughout the Entire Enclosure System
- Smoke Developed Index
- 0
- Color
- Silver
- Flame Spread Index
- 0
- Wire Color
- Silver
Description
Firestop Wrap, Fire Rating 2 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Wrap, Overall Width 24 in, Roll Length 25 ft, Color Silver, Cuttable Yes, Density 6 lb/cu ft, Features Zero Clearance to Combustible Throughout the Entire Enclosure System, Flame Spread Index 0, For Environment Kitchens, Length Type Roll, Market Commercial, Maximum Service Temperature 250 Degrees F, Smoke Developed Index 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.