Firestop Wraps, Sheets and Strips
- Mfr # 54914
- Zoro # G123944417
product price:Â
$
1,896.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cuttable
Yes
Standards
ASTM E119, ASTM E1529, ASTM E1725, ASTM E84, UL 1709, UL 263, UL 723
Features
Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation
Market
Industrial
Overall Width
24.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54914
- Zoro #
- G123944417
- UPC #
- 00051115549144
- Country of Origin
- United States
Dimensions
- Overall Width
- 24.5 in
- Roll Length
- 20 ft
- Fits Chest Size
- Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation
Details
- Item
- Firestop Sheet
- Cuttable
- Yes
- Standards
- ASTM E119, ASTM E1529, ASTM E1725, ASTM E84, UL 1709, UL 263, UL 723
- Features
- Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation
- Market
- Industrial
- For Material Type
- Steel
- Firestop Type
- Sheet/Panel
- Density
- 54 lb/cu ft
- Fire Resistance Type
- Endothermic
- Color
- Silver
- Fire Rating
- 4 hr
- Wire Color
- Silver
Description
Firestop Sheet, Fire Rating 4 hr, Fire Resistance Type Endothermic, Firestop Type Sheet/Panel, Overall Width 24.5 in, Roll Length 20 ft, Color Silver, Cuttable Yes, Density 54 lb/cu ft, Features Features Foil-Encapsulated Scrim, Strong, Lightweight and Flexible for Easy Installation, For Material Type Steel, Length Type Roll, Market Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.