Shop 3M

FireStpSlnt, Gry, 3 hr, Sausage, 20 fl oz

  • Mfr # 18789
  • Zoro # G823944625

product price: 
$
36.35
/ea

Key Features

Container Type
Sausage
Formulation
Silicone
Self-Leveling
Yes
Watertight
Yes
Smoke Developed Index
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18789
Zoro #
G823944625
UPC #
00051115187896
Country of Origin
Cameroon
Container Type
Sausage
Formulation
Silicone
Self-Leveling
Yes
Watertight
Yes
Smoke Developed Index
0
Standards
cUL Listed, IBC, IFC, Intertek, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL Classified
Maximum Service Temperature
300 Degrees F
Fire Rating
3 hr
Color
Gray
Shelf Life
18 mo
Flame Spread Index
0
Item
Firestop Sealant
Drying Time
30 to 60 min
Application Method
Caulking Gun
STC Rating
56
Market
Commercial
Elastomeric
Yes
Density
1.32 g/cc
Minimum Service Temperature
-60 Degrees F
For Environment
Construction
Firestop Type
Sealant/Caulk
Intumescent
No
For Location
Construction Joints, Through Penetrations
Non-Sagging
No
Series
1003SL
Wire Color
Gray

Dimensions

Container Size
20 fl oz

Description

Firestop Sealant, Application Method Caulking Gun, Color Gray, Container Size 20 fl oz, Container Type Sausage, Drying Time 30 to 60 min, Fire Rating 3 hr, Firestop Type Sealant/Caulk, Flame Spread Index 0, Formulation Silicone, Maximum Service Temperature 300 Degrees F, Shelf Life 18 mo, Smoke Developed Index 0, Standards cUL Listed, IBC, IFC, Intertek, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL Classified, STC Rating 56, Watertight Yes, Density 1.32 g/cc, Elastomeric Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.