Shop 3M
See all product information
Create Account
FirestopTape, 6"W, 75'L, Trnslcnt
- Mfr # 13899
- Zoro # G323944248
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Features
Works as Acoustic Barrier by Minimizing Noise Transfer
Color
Translucent
STC Rating
54
Mount Type
Adhesive Backed
Usage Location
Airborne Sound Transmission, Ater Leakage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13899
- Zoro #
- G323944248
- UPC #
- 10638060138998
- Country of Origin
- United States
- Item
- Firestop Tape
- Features
- Works as Acoustic Barrier by Minimizing Noise Transfer
- Color
- Translucent
- STC Rating
- 54
- Mount Type
- Adhesive Backed
- Usage Location
- Airborne Sound Transmission, Ater Leakage
- Standards
- AAMA 711, ASTM D6904, ASTM E1966 (UL 2079), ASTM E2307, ASTM E814 (UL 1479), IBC, NFPA 101, NFPA 5000
- Fire Resistance Type
- Fire-Resistant Materials
- Fire Rating
- 2 hr, 3 hr, 4 hr
- Resistance Properties
- Fire Resistant, Rain Resistant
- Market
- Industrial
- For Use On
- Construction joints, perimeter joints
- Firestop Type
- Tape
- Wire Color
- Translucent
Dimensions
- Overall Width
- 6 in
- Roll Length
- 75 ft
- Fits Chest Size
- Works as Acoustic Barrier by Minimizing Noise Transfer
Description
Firestop Tape, Fire Rating 2 hr, 3 hr, 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Tape, Overall Width 6 in, Roll Length 75 ft, Color Translucent, Features Works as Acoustic Barrier by Minimizing Noise Transfer, For Use On Construction joints, perimeter joints, Length Type Roll, Market Industrial, Mount Type Adhesive Backed, Resistance Properties Fire Resistant, Rain Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.