This item is Discontinued.

3M Flame-Retardant Tape, 4.72"x72yd. 3M 1350F-2 4.72 X 72YD-WHITE

Flame-Retardant Tape, 4.72"x72yd. (Discontinued)

  • Mfr # 3M 1350F-2 4.72 X 72YD-WHITE
  • Zoro # G5742707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 1350F-2 4.72 X 72YD-WHITE
Zoro #
G5742707
UPC #
888519310588
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
4.72"
Tape Length
72 yd.
Tape Thickness
3.5 mil

Details

Item
Film Electrical Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
266 Degrees F
Tape Tensile Strength
50 lb./in.
Tape Adhesive Strength
30 oz./in.
Tape Color
White
Tape Elongation
110%
Tape Application
Wrapping Coils, Capacitors, Wire Harnesses, Transformers, Shaded Pole Motors and Fractional Horsepower Motors
Standards
UL 510; ASTM D 1000

Description

Flame-Retardant Tape,4.72 In.x72yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.