Shop All Film Tape
3M
Flame-Retardant Tape, 4"x72yd.
Mfr # 3M 1350F-2 4 X 72YD-YELLOW
Zoro # G5742418
Sold in multiples of 2 for $395.98
Free Shipping & Returns
$395.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 4"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Yellow
Product Information
Dimensions
Tape Width | 4" |
Tape Length | 72 yd. |
Details
Description
Flame-Retardant Tape,4 In.x72yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1/2 in. X 520 in. Teflon Thread Seal Tape/Plastic Spool (31202)
- AQUAPHALT Asphalt and Concrete Patch (Aquaphalt 6.0)
- NMC Danger Restricted Area Authorized Pers (PT55)
- WW HENRY WW Henry 12107 No. 440 Cove Base Adhesive; 30 oz. (554016)
- 3M Film Tape, Polyethylene, Clear, 1In x 36 Yd (483)
- 3M Squeak Reduction Tape, Clear, 1/2In x 36Yd (1/2-36-5430)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- 3M Film Tape, PTFE, Brown, 3/4In x 36Yd (3/4-36-5498)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- ZORO SELECT PTFE Joint Sealant, 1/4 x 50 Ft (21TF47)
- 3M Film Tape