Flap Disc, PK10
- Mfr # 7100416668
- Zoro # G625017473
product price:Â
$
114.99
/pk of 10, $11.50/ea
Free Shipping & Returns
Key Features
Fits Chest Size
Precision-Shaped Grain
Connector Size
5/8"-11
Abrasive Type
Coated
Maximum Operating Speed
13,300 RPM
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100416668
- Zoro #
- G625017473
- UPC #
- 50068060137505
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Precision-Shaped Grain
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Details
- Item
- Flap Disc
- Abrasive Type
- Coated
- Maximum Operating Speed
- 13,300 RPM
- Backing Material
- Cloth
- Backing Weight
- Y
- Connector Type
- Threaded Hole
- Resistance Properties
- Heat
- Series
- 1169F
- Color
- Purple
- Abrasive Material
- Ceramic
- Density Rating
- Standard
- Primary Material Application
- Aluminum, Brass, Bronze, Steel, Cast Iron, Composite, Iron, Stainless Steel
- Grit
- 40
- Flap Disc Type
- Type 27
- Coating Coverage
- Open
- Backing Plate Material
- Phenolic
- Features
- Precision-Shaped Grain
- Wire Color
- Purple
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series 1169F, Backing Material Cloth, Backing Weight Y, Coating Coverage Open, Grit 40, Maximum Operating Speed 13,300 RPM, Color Purple, Features Precision-Shaped Grain, Resistance Properties Heat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.