Shop 3M
See all product information
Create Account
Flap Disc, PK10
- Mfr # 7100416938
- Zoro # G725066395
product price:Â
$
115.99
/pk of 10, $11.60/ea
Free Shipping & Returns
Key Features
Maximum Operating Speed
15,000 RPM
Resistance Properties
Heat
Abrasive Material
Ceramic
Color
Purple
Backing Plate Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100416938
- Zoro #
- G725066395
- UPC #
- 50068060138458
- Country of Origin
- United States
Dimensions
- Connector Size
- 3/8"-24
- Overall Diameter
- 4 in
Details
- Item
- Flap Disc
- Maximum Operating Speed
- 15,000 RPM
- Resistance Properties
- Heat
- Abrasive Material
- Ceramic
- Color
- Purple
- Backing Plate Material
- Phenolic
- Coating Coverage
- Open
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Grit
- 60
- Backing Weight
- Y
- Flap Disc Type
- Type 29
- Features
- Precision-Shaped Grain
- Density Rating
- Standard
- Series
- 1169F
- Connector Type
- Threaded Hole
- Primary Material Application
- Aluminum, Brass, Bronze, Steel, Cast Iron, Composite, Iron, Stainless Steel
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Phenolic, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Quick Change System Not Applicable, Series 1169F, Backing Material Cloth, Backing Weight Y, Coating Coverage Open, Grit 60, Maximum Operating Speed 15,000 RPM, Color Purple, Features Precision-Shaped Grain, Resistance Properties Heat, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.