Flap Disc, PK10
- Mfr # 7100417015
- Zoro # G125066315
product price:Â
$
115.99
/pk of 10, $11.60/ea
Free Shipping & Returns
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Steel, Cast Iron, Composite, Iron, Stainless Steel
Connector Type
Threaded Hole
Abrasive Type
Coated
Backing Material
Cloth
Backing Plate Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100417015
- Zoro #
- G125066315
- UPC #
- 50068060138441
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4 in
- Connector Size
- 3/8"-24
Details
- Grit
- 40
- Primary Material Application
- Aluminum, Brass, Bronze, Steel, Cast Iron, Composite, Iron, Stainless Steel
- Connector Type
- Threaded Hole
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Backing Plate Material
- Phenolic
- Item
- Flap Disc
- Resistance Properties
- Heat
- Flap Disc Type
- Type 29
- Maximum Operating Speed
- 15,000 RPM
- Abrasive Material
- Ceramic
- Density Rating
- Standard
- Series
- 1169F
- Color
- Purple
- Backing Weight
- Y
- Coating Coverage
- Open
- Features
- Precision-Shaped Grain
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Phenolic, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Quick Change System Not Applicable, Series 1169F, Backing Material Cloth, Backing Weight Y, Coating Coverage Open, Grit 40, Maximum Operating Speed 15,000 RPM, Color Purple, Features Precision-Shaped Grain, Resistance Properties Heat, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.