Shop All Flap Discs
3M
Flap Disc, Type 29, 4-1/2" dia., 80 Grit, Series: 769F
Mfr # 7100178028
Zoro # G7464029
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series 769F
- Backing Material Polyester
- Disc Backing Material Fiberglass
Product Information
- Brand 3M
- MFR # 7100178028
- Zoro # G7464029
- UPC # 00638060059081
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Plain End), STEEL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24068)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94260)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100287828)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4D (05674)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178027)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 40 Grit (7100178192)
- 3M Flap Disc, 4-1/2 in., Coarse (7010327323)
- 3M Flap Disc, Type 27, 4 1/2 in x 7/8 in, Ceramic, 40 Grit, Fiberglass Bk, Std Density, 769F (7100177446)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (60440351579)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (7100178029)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 60Z 7/8" Arbr Hl (50804V)
- 3M Flap Discs