This item is Discontinued.

3M Flaring Cup Wheel, 3-3/4In, B220, 11V9 60440267288

Flaring Cup Wheel, 3-3/4In, B220, 11V9 (Discontinued)

  • Mfr # 60440267288
  • Zoro # G2582058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60440267288
Zoro #
G2582058
UPC #
051141548715
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
3 3/4 in
Thickness
1 1/2 in
Arbor Hole Size
1 1/4 in
Abrasive Depth
1/8 in
Connector Size
1 1/4 in
Overall Diameter
3 3/4 in
Overall Thickness
1 1/2 in

Details

Item
Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Diamond
Abrasive Grit
220
Max. RPM
6500
Bond Type
Resin
Wheel Type
Type 11
Maximum Operating Speed
6,500 RPM
Grit
220

Description

Grinding Wheel, Abrasive Depth 1/8 in, Abrasive Material Diamond, Connector Size 1 1/4 in, Grit 220, Overall Diameter 3 3/4 in, Overall Thickness 1 1/2 in, Wheel Type Type 11, Maximum Operating Speed 6,500 RPM, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.