Shop 3M
See all product information
Create Account
Flashing Tape
Mfr # 14178
Zoro # G423944223
product price:Â $43.65
/eaKey Features
Roll Width
3 in
Product Form
Continuous Roll
Imperial Tape Length
75 ft
Tape Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14178
- Zoro #
- G423944223
- UPC #
- 00076308141783
- Country of Origin
- United States
Dimensions
- Roll Width
- 3 in
- Imperial Tape Length
- 75 ft
Details
- Item
- Flashing Tape
- Product Form
- Continuous Roll
- Tape Adhesive Material
- Acrylic
Description
Flashing Tape, Imperial Tape Length 75 ft, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.