Shop 3M
See all product information
Create Account
Flashing Tape
Mfr # 64150
Zoro # G123944578
product price:Â $43.65
/eaKey Features
Minimum Tape Performance Temperature
-40 Degrees F
Product Form
Continuous Roll
UV Resistance
UV-Resistant
Tape Adhesive Material
Acrylic
Tape Elongation
7 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64150
- Zoro #
- G123944578
- UPC #
- 00051115641503
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 75 ft
- Roll Width
- 3 in
- Thickness
- 9.9 mil
Details
- Item
- Flashing Tape
- Minimum Tape Performance Temperature
- -40 Degrees F
- Product Form
- Continuous Roll
- UV Resistance
- UV-Resistant
- Tape Adhesive Material
- Acrylic
- Tape Elongation
- 7 %
- Application Temperature - Minimum
- -18 Degrees C
- Tape Backing Construction
- Film
- Maximum Tape Performance Temperature
- 122 Degrees F
- Adhesion to Steel
- 60 oz/in
Description
Flashing Tape, Imperial Tape Length 75 ft, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Adhesion to Steel 60 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Elongation 7 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.