Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Flatback Tape 2517, Medium Brown, 6.5 Mil, 72 Mm X 55 M 7000088503

Flatback Tape 2517, Medium Brown, 6.5 Mil, 72 Mm X 55 M (Discontinued)

  • Mfr # 7000088503
  • Zoro # G604220030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000088503
Zoro #
G604220030
UPC #
21200485763
Country of Origin
United Kingdom

Dimensions

Tape Width
72 mm
Tape Length
55 m
Thickness
6.5 mil

Details

Tape Color
Medium Brown
Tensile Strength
35 in-lb
Item
Masking Tape
Type
Flatback
Max. Tape Performance Temp.
300°F
Adhesion Strength
78 in-oz
Tape Backing Material
Kraft Paper
Tape Adhesive
Natural Rubber
Series
2517
Standards
ASTM D6123/D6123M-97/D3652/D3330/D3759

Description

Strong and Easy to Tear_x000D_
Our 3MTM Flatback Tape 2517 is a general purpose flatback tape designed for a range of applications. It features a kraft paper backing that is easy to tear while still maintaining strong cross directional tensile properties. A rubber adhesive is mounted to this backing to provide an immediate initial tack to a wide variety of substrates, including steel. Once adhered it provides strong holding power and removes easily. This tape can be machine dispensed. It will perform in moist conditions and in bake cycles up to 300°F/149°C for up to 30 minutes._x000D_
Recommended Applications_x000D_
Splicing liner boards_x000D_
High or low temperature splicing applications_x000D_
Bundling_x000D_
Holding_x000D_
Packaging applications_x000D_
What are 3MTM Flatback Tapes?_x000D_
3MTM Flatback Tapes are designed with a range of backings and adhesive strengths to meet the demands of the job. They are used in a variety of industries and specialized applications. Flatback tapes feature core capabilities and dimensional cross tensile properties popular for tabbing and splicing applications. Many have highly colored backings for identification purposes.

  • Designed for general purpose splicing
  • Offers quick and simple (more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.