3M
Floor Marking Tape, 36yd.L x 2in.W, Orange
Mfr # 471
Zoro # G0330919
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Material Backing: Vinyl, Adhesive: Rubber
- Color Orange
- Tape Color Orange
- Tape Format Continuous Roll
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Composite Work Boot, Black (SE4818)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-2X)
- 3M E-A-Rflex Reusable Soft Foam Ear Plugs, Bell Shape, 28 dB, Yellow (320-1000)
- 3M SCOTT Face Piece, AV-3000 HT, Medium (201215-02)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Conformable Anti-Slip Tape, Blk, 4inx60ft (510)
- 3M Anti-Slip Tape, 1 in W, Black (310-1X60)
- 3M Conspicuity, Pk100 (983-326 ES)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- 3M Anti-slip tapes, Treads & Stair Nosings