Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Surfacing Rolls 07923, 12"x50yd

  • Mfr # 99405849

  • Zoro # G5983831


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Grit
36
Overall Width
12 in
Overall Length
50 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99405849
Zoro #
G5983831
UPC #
00051115079238
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
50 yd

Details

Item
Floor Surfacing Rolls 07923,12"x50yd
Grit
36

Description

Floor Surfacing Rolls 07923,12 In.x50yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.