This item is Discontinued.

3M Fluting Grinding Wheel, 5In, D320, 1V1 60440267478

Fluting Grinding Wheel, 5In, D320, 1V1 (Discontinued)

  • Mfr # 60440267478
  • Zoro # G2581881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60440267478
Zoro #
G2581881
UPC #
00051141548906
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
3/8 in
Arbor Hole Size
1 1/4 in
Abrasive Depth
3/8 in
Connector Size
1 1/4 in
Overall Diameter
5 in
Overall Thickness
3/8 in

Details

Item
Grinding Wheel
Abrasive Wheel Type
Type 1
Wheel Type
Type 1
Abrasive Material
Diamond
Abrasive Grit
320
Max. RPM
6500
Bond Type
Resin
Grit
320
Maximum Operating Speed
6,500 RPM

Description

Grinding Wheel, Abrasive Depth 3/8 in, Abrasive Material Diamond, Connector Size 1 1/4 in, Grit 320, Overall Diameter 5 in, Overall Thickness 3/8 in, Wheel Type Type 1, Maximum Operating Speed 6,500 RPM, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.