Shop All Ear Plugs
3M
Foam Tactical Ear Plugs, Multiple Shape, Black
Mfr # TEP-200
Zoro # G2451673
Free Shipping & Returns
$629.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earplug Material Foam
- Earplug Shape Multiple
- Earplug Color Black
- Standards ANSI S3.19-1974
- Auxiliary Input Micro USB Charging Port
Product Information
Dimensions
Earplug Size | Multiple |
Battery Size | AA |
Details
Description
Earplug, Earplug Shape Multiple, Intrinsically Safe No, Dielectric No, Connection Type Wireless Radio, Earplug Color Black, Earplug Size Multiple, Series 3M PELTOR, Standards ANSI S3.19-1974, Battery Chemistry Li-Ion, Battery Life 16 hr, Battery Size AA, Battery Type Rechargeable, Button Functions On/Off Switch, Volume Up/Down, Earplug Material Foam, Environmental Listening Yes, Features Level Dependent Function, Includes Antenna, Includes Batteries Yes, Insertion Method Push-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL REG)
- TRU-SPEC BDU Coat, Vietnam Tiger Stripe, XL, Long (1590)
- TINGLEY Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Gray W/ Org Sole (28259.08)
- BRADY Pipe Marker, Fuel Oil Supply, Yel, 4 to6 In (4065-D)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 32 dB, Yellow, 200 PK (311-4106)
- 3M Disposable Corded Ear Plugs, Bullet Shape, 33 dB, Orange/Yellow, 200 Pairs (311-1252)
- 3M Tapered Shape, 33 dB, Yellow (312-1250)
- 3M E-A-R EXPRESS Pod Plugs Disposable Soft Foam Ear Plugs, Pod Shape, 25 dB, Yellow, 100 PK (321-2100)
- 3M Cylinder Shape, 29 dB, Yellow (310-1103)
- 3M No-Touch Disposable Uncorded Ear Plugs, Bell Shape, NRR 29 dB, M, Purple, 100 Pairs (P2000)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Large, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1251)
- 3M Ear Plugs