Foam Tape, Gray, 18 yd L, 1 in W

  • Mfr # RP+160GF
  • Zoro # G407095163
product price: 
$
67.25
/ea

Key Features

Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Thickness
62 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP+160GF
Zoro #
G407095163
UPC #
888519443361
Country of Origin
United States
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
VHB Tape
Tape Conformability
Conformable
Bond Type
Permanent
Environment
Indoor/Outdoor
Tape Adhesive Format
Double-Sided
Product Form
Continuous Roll
Surface Compatibility
Glass, Metal
Liner Included
Liner Included
Foam Cell Type
Closed
Maximum Adhesion Time
2 yr
Tape Color
Gray
Tape Tensile Strength
105 lb/in
Common Industry
Construction, General Maintenance and Repair
Liner Material
Film
UV Resistance
UV-Resistant
Tape Type
Bonding Tape
Tape Backing Construction
Foam
Flame Retardant
Not Flame-Retardant
Adhesion to Steel
288 oz/in
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant
Series
RP+160GF
Features
Attaching, Bonding, Hanging, Joining

Dimensions

Thickness
62 mil
Imperial Tape Width
1 in
Tape Thickness
62 mil
Imperial Tape Length
18 yd
Tape Core Diameter
3 in
Fits Chest Size
Attaching, Bonding, Hanging, Joining

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 18 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series RP+160GF, Surface Compatibility Glass, Metal, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Foam, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Bonding Tape

Ratings & reviews