Shop 3M

Foam Tape, Gray, 18 yd L, 1/2 in W

  • Mfr # RP+160GF
  • Zoro # G807095152

product price: 
$
36.55
/ea

Key Features

Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Thickness
62 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP+160GF
Zoro #
G807095152
UPC #
888519443347
Country of Origin
United States
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
VHB Tape
Tape Conformability
Conformable
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant
Tape Adhesive Format
Double-Sided
UV Resistance
UV-Resistant
Tape Type
Bonding Tape
Series
RP+160GF
Tape Tensile Strength
105 lb/in
Product Form
Continuous Roll
Foam Cell Type
Closed
Adhesion to Steel
288 oz/in
Tape Backing Construction
Foam
Common Industry
Construction, General Maintenance and Repair
Bond Type
Permanent
Liner Material
Film
Maximum Adhesion Time
2 yr
Environment
Indoor/Outdoor
Tape Color
Gray
Surface Compatibility
Glass, Metal
Liner Included
Liner Included
Flame Retardant
Not Flame-Retardant
Features
Attaching, Bonding, Hanging, Joining
Moisture Resistance
Moisture-Resistant

Dimensions

Thickness
62 mil
Fits Chest Size
Attaching, Bonding, Hanging, Joining
Imperial Tape Length
18 yd
Tape Thickness
62 mil
Imperial Tape Width
1/2 in
Tape Core Diameter
3 in

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 18 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series RP+160GF, Surface Compatibility Glass, Metal, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Foam, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Bonding Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.