Foam Tape, Gray, 18 yd L, 1/2 in W

  • Mfr # RP+060GF
  • Zoro # G507095148
product price: 
$
38.99
/ea

Key Features

Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Thickness
25 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP+060GF
Zoro #
G507095148
UPC #
888519443194
Country of Origin
United States
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
VHB Tape
Series
RP+060GF
Product Form
Continuous Roll
Tape Type
Bonding Tape
Maximum Adhesion Time
2 yr
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided
Tape Color
Gray
Flame Retardant
Not Flame-Retardant
Foam Cell Type
Closed
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant
Surface Compatibility
Glass, Metal
Bond Type
Permanent
Adhesion to Steel
288 oz/in
Common Industry
Construction, General Maintenance and Repair
Liner Material
Film
Tape Conformability
Conformable
Environment
Indoor/Outdoor
Liner Included
Liner Included
Tape Tensile Strength
105 lb/in
UV Resistance
UV-Resistant
Features
Attaching, Bonding, Hanging, Joining
Moisture Resistance
Moisture-Resistant

Dimensions

Thickness
25 mil
Tape Core Diameter
3 in
Imperial Tape Length
18 yd
Tape Thickness
25 mil
Imperial Tape Width
1/2 in
Fits Chest Size
Attaching, Bonding, Hanging, Joining

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 18 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series RP+060GF, Surface Compatibility Glass, Metal, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Foam, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Bonding Tape

Ratings & reviews