Shop 3M
See all product information
Create Account
Foam Tape, Gray, 18 yd L, 1 in W
- Mfr # RP+060GF
- Zoro # G907095151
product price:Â
$
68.99
/ea
Key Features
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Thickness
25 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP+060GF
- Zoro #
- G907095151
- UPC #
- 888519443217
- Country of Origin
- United States
Dimensions
- Thickness
- 25 mil
- Tape Core Diameter
- 3 in
- Tape Thickness
- 25 mil
- Imperial Tape Length
- 18 yd
- Fits Chest Size
- Attaching, Bonding, Hanging, Joining
- Imperial Tape Width
- 1 in
Description
Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 18 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series RP+060GF, Surface Compatibility Glass, Metal, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Foam, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Bonding Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.