Shop 3M
See all product information
Create Account
Foam Tape, Gray, 18 yd L, 2 in W
- Mfr # RP+040GF
- Zoro # G407095156
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Tape Width
2In
Tape Length
28 Yd
Thickness
16 mil
Tape Conformability
Conformable
Fits Chest Size
Attaching, Bonding, Hanging, Joining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tape Width
- 2In
- Tape Length
- 28 Yd
- Thickness
- 16 mil
- Fits Chest Size
- Attaching, Bonding, Hanging, Joining
- Imperial Tape Length
- 18 yd
- Tape Core Diameter
- 3 in
- Imperial Tape Width
- 2 in
- Tape Thickness
- 16 mil
Description
Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 18 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series RP+040GF, Surface Compatibility Glass, Metal, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Foam, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Bonding Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.