Shop SHURTAPE
See all product information
Create Account
Duct Tape, Gray, 60-1/8 yd L, 1-7/8 in W
- Mfr # 201887
- Zoro # G616608178
product price:Â
$
22.29
/ea
Key Features
Tape Adhesive Material
Rubber
Bond Type
Permanent
Imperial Tape Width
1 7/8 in
UV Resistance
Not UV-Resistant
Common Industry
Construction, HVAC/R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201887
- Zoro #
- G616608178
- UPC #
- 10040074000244
- Country of Origin
- United States
- Item
- Duct Tape
- Tape Adhesive Material
- Rubber
- Bond Type
- Permanent
- UV Resistance
- Not UV-Resistant
- Common Industry
- Construction, HVAC/R
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Backing Material
- Polyethylene Coated Cloth
- Maximum Tape Performance Temperature
- 212 Degrees F
- For Temperature Application
- High Temperature
- Liner Included
- Liner Not Included
- Features
- Joining, Sealing, Seaming
- Tape Color
- Gray
- Application Temperature - Minimum
- 50 Degrees F
- For Use On
- Metal
- Tape Resistance Properties
- High Temperature-Resistant, Humidity-Resistant, Smoke-Resistant
- Tape Backing Construction
- Cloth
- Standards
- FSI 15/SDI 30, UL 723, UL 181B-FX, UL Listed
- Tape Adhesive Format
- Single-Sided
- Series
- PC 857
- Environment
- Indoor/Outdoor
- Tape Tensile Strength
- 27 lb/in
- Flame Retardant
- Flame-Retardant
- Product Form
- Continuous Roll
Dimensions
- Imperial Tape Width
- 1 7/8 in
- Tape Thickness
- 14 mil
- Tape Core Diameter
- 3 in
- Imperial Tape Length
- 60 1/8 yd
- Fits Chest Size
- Joining, Sealing, Seaming
Description
Clean Removal Time Not Applicable, Construction, HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 857, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Thickness 14 mil, Maximum Tape Performance Temperature 212 Degrees F, Tape Adhesive Format Single-Sided, Standards FSI 15/SDI 30, UL 723, UL 181B-FX, UL Listed, Tape Backing Construction Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.