Foam Tape, Gray, 18 yd L, 2 in W

  • Mfr # RP+110GF
  • Zoro # G007095150
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
45 mil
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Gray
Maximum Tape Performance Temperature
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP+110GF
Zoro #
G007095150
UPC #
888519443323
Country of Origin
United States
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Gray
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
VHB Tape
Flame Retardant
Not Flame-Retardant
Foam Cell Type
Closed
Surface Compatibility
Glass, Metal
Tape Tensile Strength
105 lb/in
Liner Included
Liner Included
Liner Material
Film
Maximum Adhesion Time
2 yr
Series
RP+110GF
Product Form
Continuous Roll
Tape Conformability
Conformable
Environment
Indoor/Outdoor
UV Resistance
UV-Resistant
Bond Type
Permanent
Tape Backing Construction
Foam
Common Industry
Construction, General Maintenance and Repair
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant
Adhesion to Steel
288 oz/in
Tape Type
Bonding Tape
Tape Adhesive Format
Double-Sided
Features
Attaching, Bonding, Hanging, Joining

Dimensions

Tape Thickness
45 mil
Width
0.5 in
Tape Core Diameter
3 in
Thickness
45 mil
Imperial Tape Length
18 yd
Imperial Tape Width
2 in
Fits Chest Size
Attaching, Bonding, Hanging, Joining

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 18 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series RP+110GF, Surface Compatibility Glass, Metal, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Foam, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Bonding Tape

Ratings & reviews