Foam Tape, Gray, 18 yd L, 1 in W

  • Mfr # RP+110GF
  • Zoro # G707095160
product price: 
$
70.29
/ea

Key Features

Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Thickness
45 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP+110GF
Zoro #
G707095160
UPC #
888519443316
Country of Origin
United States
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
VHB Tape
Surface Compatibility
Glass, Metal
Tape Tensile Strength
105 lb/in
Tape Color
Gray
Foam Cell Type
Closed
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided
Maximum Adhesion Time
2 yr
Liner Included
Liner Included
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant
Liner Material
Film
Adhesion to Steel
288 oz/in
Product Form
Continuous Roll
UV Resistance
UV-Resistant
Common Industry
Construction, General Maintenance and Repair
Flame Retardant
Not Flame-Retardant
Environment
Indoor/Outdoor
Tape Conformability
Conformable
Series
RP+110GF
Tape Type
Bonding Tape
Bond Type
Permanent
Features
Attaching, Bonding, Hanging, Joining

Dimensions

Thickness
45 mil
Fits Chest Size
Attaching, Bonding, Hanging, Joining
Tape Thickness
45 mil
Imperial Tape Width
1 in
Tape Core Diameter
3 in
Imperial Tape Length
18 yd

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 18 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series RP+110GF, Surface Compatibility Glass, Metal, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Foam, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Bonding Tape

Ratings & reviews