Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, 5 yd L, 1/2 in W

  • Mfr # GPH060GF

  • Zoro # G005523747


product price: $14.49
/ea

Key Features

Tape Thickness
45 mil
Tape Tensile Strength
91 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH060GF
Zoro #
G005523747
UPC #
888519101384
Country of Origin
Brazil

Dimensions

Tape Thickness
45 mil
Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in
Metric Tape Length
4.6 m
Metric Width
12.7 mm

Details

Tape Tensile Strength
91 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
450 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Item
Double-Sided Foam Tape
Tape Type
Double-Sided VHB (Very High Bond) Tape
Common Industry
Assembly & Manufacturing
Environment
Indoor and Outdoor
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, Metal, Polycarbonate, Powder Coated Paints, Wood
Tape Brand
3M(TM)
Product Form
Continuous Roll
Series
GPH-060GF
Temperature Range
50 Degrees F to 450 Degrees F
Foam Density Type
Conformable
Liner Material
Polyethylene
Sub-Brand
VHB(TM)
Foam Cell Type
Closed
Tape Adhesive Format
Double-Sided
Liner Included
Yes
Tape Backing Construction
Foam
Adhesion to Steel
300 in/oz

Description

VHB Tape GPH-060GF 0.5 X 5YD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.