Shop INTERTAPE
See all product information
Pkaqu 24Mmx54.8M Am, Pk36, 0.94" W x 54.8" L, Aqua, Natural Rubber / Resin Adhesive, 36 PK
Mfr # AM2455
Zoro # G1566279
product price:Â $162.99
/pk 36, $4.53/ea
Free Shipping & Returns
Key Features
Tape Color
Aqua
Tape Length
54.8"
Tape Width
0.94"
Material
Saturated Crepe Paper
Tape Adhesive
Natural Rubber / Resin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AM2455
Zoro #
G1566279
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.94"
Tape Core Diameter
5.47"
Diameter
5.47
Details
Item
Pkaqu 24Mmx54.8M Am,Pk36
Tape Color
Aqua
Material
Saturated Crepe Paper
Tape Adhesive
Natural Rubber / Resin
Tape Elongation
12
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
For paint masking requiring adhesion to and removal from a variety of surfaces.
Tape Type
Pkaqu 24Mmx54.8M Am,Pk36
Tape Adhesive Format
Single-Sided
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Clean Removal Time Not Applicable, Not Applicable, Imperial Tape Length 59 15/16 yd, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Masking Tape, Tape Adhesive Format Single-Sided, Tape Backing Construction Paper, Tape Color Blue, Imperial Tape Shape Diameter Not Applicable, Masking Tape, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.