Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, 5 yd L, 3/4 in W

  • Mfr # 4941

  • Zoro # G4321764


product price: $20.45
/ea

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4941
Zoro #
G4321764
UPC #
888519025215
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
5 yd.
Width
3/4"
Tape Core Diameter
1.5 in
Thickness
45 Mil
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Imperial Tape Width
3/4 in
Metric Width
19.05 mm

Details

Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
60 Degrees F
Item
Double-Sided Foam Tape
Adhesion Strength
352 oz./in.
Performance Temp.
60 Degrees to 200 Degrees F
Duct Tape Adhesive
Acrylic
Standards
UL 746C
Material
Conformable Foam
Shape
Continuous Roll
Series
4941
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
White
Tape Elongation
Not Rated
Tape Resistance Properties
Impact-Resistant
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
60 Degrees to 200 Degrees F
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Removable
No
Tape Brand
3M(TM)
Brand and Series
3M VHB 4941
Liner Included
Yes
Foam Cell Type
Closed
Foam Density Type
Conformable
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Adhesion to Steel
352 oz/in
Liner Material
Kraft Paper
Environment
Indoor and Outdoor
Sub-Brand
VHB(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided
Product Form
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series 4941, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.