Double Sided Film Tape, 6 1/2 in in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent
- Mfr # STAPE.6.5"X50'
- Zoro # G4756692
product price:Â
$
80.19
/ea
Key Features
Color
Transparent
Tape Color
Transparent
Imperial Tape Length
16 5/8 yd
Metric Tape Length
15.24 m
Metric Tape Width
1651 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STAPE.6.5"X50'
- Zoro #
- G4756692
- UPC #
- 663807982254
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 16 5/8 yd
- Imperial Tape Width
- 6 1/2 in
- Metric Tape Length
- 15.24 m
- Metric Tape Width
- 1651 mm
- Tape Thickness
- 5.5 mil
- Tape Length
- 50 ft
- Tape Core Diameter
- 3 1/2 in
- Tape Width
- 6 1/2 in
- Thickness
- 5.5 mil
- Metric Width
- 165.1 mm
- Roll Width
- 6 1/2 in
- Overall Diameter
- 4 1/2 in
- Fits Chest Size
- Bonding, Building, Cabinet Making, Decorative Edging, Labeling, Woodworking
Description
Film Tape, Tape Color Transparent, Tape Brand FastCap, Brand and Series FastCap Speedtape, Imperial Tape Length 16 5/8 yd, Imperial Tape Width 6 1/2 in, Imperial Tape WxL 6 1/2 in x 16 3/4 yd, Tape Thickness 5.5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 75 Degrees F, Minimum Tape Performance Temperature 65 Degrees F, Temperature Range 65 Degrees to 75 Degrees F, Tape Type Bonding Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.