Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, Strip, PK5

  • Mfr # 4646

  • Zoro # G2451270


product price: $8.59
/pk 5, $1.72/ea
Sold in multiples of 2 for $17.18

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4646
Zoro #
G2451270
UPC #
888519074121
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
4"
Width
1/2"
Thickness
25 mil
Imperial Tape Width
1/2 in
Imperial Tape Length
4 in
Metric Tape Length
101.6 mm
Metric Width
12.7 mm

Details

Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Gray
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
Double-Sided Foam Tape
Performance Temp.
Up to 300 Degrees F
Shape
Rectangle
Material
Firm Foam
Duct Tape Adhesive
Acrylic
Series
4646
Liner Color
Red
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Adhesion Strength
240 oz./in.
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Tape Elongation
Not Rated
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Adhesion to Steel
240 oz/in
Foam Density Type
Firm
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Temperature Range
Up to 300 Degrees F
Product Form
Strip
Foam Cell Type
Closed
Tape Resistance Properties
Impact-Resistant
Tape Sub-Type
Double-Sided VHB High-Temperature Firm Foam Tape Shapes
Environment
Indoor and Outdoor
Brand and Series
3M VHB 4646
Tape Backing Construction
Foam
Tape Brand
3M(TM)
Liner Included
Yes
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Sub-Brand
VHB(TM)
Tape Adhesive Format
Double-Sided

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 4646, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.