Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Foam Tape, White, 12x12", PK6, 125 mil, Urethane 4008

Foam Tape, White, 12x12", PK6, 125 mil, Urethane (Discontinued)

  • Mfr # 4008
  • Zoro # G5327701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008
Zoro #
G5327701
UPC #
888519013748
Country of Origin
United States

Dimensions

Tape Thickness
125 mil
Tape Core Diameter
1"
Tape Width
1"
Tape Length
12 ft

Details

Item
Foam Tape,White,12x12",PK6
Tape Backing Material
Urethane
Tape Adhesive
Acrylic
Tape Color
Off-White

Description

Foam Tape,White,12x12 In.,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.