Zoro Homepage

Foam Tape, White, 5 yd L, 6 in W

  • Mfr # LSE110WF

  • Zoro # G804853045


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
45 mil
Tape Tensile Strength
68 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSE110WF
Zoro #
G804853045
UPC #
888519099094
Country of Origin
Brazil

Dimensions

Tape Thickness
45 mil
Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Width
152.4 mm
Metric Tape Length
4.6 m

Description

VHB Tape LSE-160WF 6 x 5yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.