3M

Foil Imperial Tape, Aluminum, 5 yd L, 1" W


product price: $2.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Thickness 2.8 mil
  • Series 1521CW
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 250 Degrees F
  • Minimum Tape Performance Temperature -40 Degrees F
See all product information

Product Information

  • Brand 3M
  • MFR # 1-5-1521CW
  • Zoro # G608578243
  • UPC #
    888519443606
  • Country of Origin United States
  • Category Foil Tape

Dimensions

Imperial Tape Length 5 yd
Metric Tape Width 25.4 mm
Imperial Tape Width 1 in
Metric Tape Length 4.6 m

Details

Item Foil Tape
Tape Thickness 2.8 mil
Series 1521CW
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 250 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Tape Backing Material Aluminum
Tape Adhesive Format Single-Sided
Tape Elongation 4 %
Tape Color Silver
Environment Cold Temperature, Indoor and Outdoor
Tape Backing Construction Foil
Product Form Continuous Roll
Standards ASTM D3330, ASTM D3652, ASTM D3759
Temperature Range -40 Degrees F to 250 Degrees F
Tape Type Foil Tape
Common Industry Aviation, Automotive, Construction, General Maintenance & Repair
Tape Resistance Properties UV-Resistant
Sub-Brand Venture Tape
Liner Included Yes
Liner Material Paper
Tape Brand 3M(TM)
Specifications Met Coast Guard Approved, UL723
Tape Tensile Strength 15 lb/in

Description

Aluminum Foil Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.