Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 00705
- Zoro # G023944401
product price:Â
$
287.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
4 in
Roll Length
100 ft
Standards
ASTM, UL
Features
Acrylic Adhesive Resists Heat
Firestop Type
Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00705
- Zoro #
- G023944401
- UPC #
- 00051115007057
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Roll Length
- 100 ft
- Fits Chest Size
- Acrylic Adhesive Resists Heat
Details
- Item
- Firestop Tape
- Standards
- ASTM, UL
- Features
- Acrylic Adhesive Resists Heat
- Firestop Type
- Tape
- Market
- Industrial
- Color
- Silver
- Fire Resistance Type
- Fire-Resistant Materials
- Wire Color
- Silver
Description
Firestop Tape, Fire Rating Not Applicable, Fire Resistance Type Fire-Resistant Materials, Firestop Type Tape, Overall Width 4 in, Roll Length 100 ft, Color Silver, Features Acrylic Adhesive Resists Heat, Length Type Roll, Market Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.