Shop All Electrical Tapes
3M
Foil Tape, 1-1/2 In, 3.5 mil, Copper, PK5
Mfr # 1125
Zoro # G2451928
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1 1/2 in
- Performance Temp. Up to 130 Degrees C
- Material Copper
- Tape Tensile Strength 25 lb/in
Product Information
- Brand 3M
- MFR # 1125
- Zoro # G2451928
- UPC # 888519089095
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1 1/2 in |
Diameter | 1-1/2" |
Tape Core Diameter | 1 1/2 in |
Duct Tape Width | 1-1/2" |
Imperial Tape Shape Diameter | 1 1/2 in |
Metric Tape Width | 38.1 mm |
Metric Tape Length | 38.1 mm |
Imperial Tape Width | 1 1/2 in |
Details
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1 1/2 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 1 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Sided Tape, 1in, Natural, 1in, PK1000 (4026)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Yellow (510)
- 3M Sealing Tape, 1 In x 5 yd, 9.5 mil, White (1/5/11)
- PANDUIT P1 Cassette, Continuous Tape (T075X000C1C-BK)
- 3M Electrical Tape, Brown, 3/4"X66Ft (54007-10885)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Red (165RD4A)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-UNPRINTED-4x100FT)
- 3M Varnished Cambric Tape, 8 mil, 1" x 108 ft. (2520-1X36YD)
- 3M Electrical Tape, 7 mil, 3/4" x 52 ft., PK100 (33+SUPER-3/4X52FT)
- 3M Electrical Tape, 1 mil, 1"x216 ft., PK36 (54, 1 in x 72 yd)
- 3M Electrical Tapes