3M

Foil Tape, 1 In, 4 mil, Shiny Silver, PK5


product price: $9.15
/pk 5, $1.83/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Silver
  • Tape Width 1 in
  • Performance Temp. Thermal Resistance Less than 300 Degrees F
  • Material Soft Foam
  • Tape Tensile Strength 16 lb/in
See all product information

Product Information

  • Brand 3M
  • MFR # 1120
  • Zoro # G2452129
  • UPC #
    888519088531
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 1 in
Tape Core Diameter 1 in
Diameter 1"
Duct Tape Width 1"
Imperial Tape Width 1 in
Imperial Tape Shape Diameter 1 in
Metric Tape Width 25.4 mm

Details

Tape Color Silver
Performance Temp. Thermal Resistance Less than 300 Degrees F
Material Soft Foam
Tape Tensile Strength 16 lb/in
Tape Adhesive Strength 36 oz/in
Color Silver
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 265 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Thickness 4.00 mil
Min. Tape Performance Temp. -40 Degrees F
Tape Adhesive Acrylic
Max. Tape Performance Temp. 265 Degrees F
Adhesive Differential Acrylate
Tensile Strength 16 lb./in.
Item Conductive Electrical Tape
Standards RoHS 2011/65/EU, UL Listed
Tape Shape Circle
Tape Thickness 4 mil
Adhesion Strength 36 oz./in.
Shape Circle
Tape Backing Material Aluminum
Series 1120
Duct Tape Thickness 4 mil
Duct Tape Adhesive Acrylic
Number of Adhesive Sides 1
Tape Properties EMI Shielding, Flame-Retardant
Product Form Discs
Tape Adhesive Format Single-Sided
Tape Sub-Type General Purpose Foil
Liner Material Aluminum
Tape Brand 3M(TM)
Breaking Strength 16 lb/in
Tape Conformability High Conformability
Adhesion to Steel 36 oz/in
Liner Included Yes
Voltage Rating 600 V
Tape Backing Construction Foil
Adhesive Properties Conductive
Tape Resistance Properties Oxidation-Resistant, Solvent-Resistant
Elongation 5 %
Shielding Effectiveness Fair (50 to 70dB)
Specifications Met EU, RoHS, UL Listed
Tape Type Foil
Features Hypoallergenic
Duct Tape Type Earplugs

Description

Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.