3M

Foil Tape, 1 In. x 1 In., Silver, PK5


product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Silver
  • Tape Width 1 in
  • Tape Length 1 in
  • Performance Temp. -40 Degrees to 130 Degrees C
  • Material Aluminum Foil
See all product information

Product Information

  • Brand 3M
  • MFR # 1170
  • Zoro # G2451690
  • UPC #
    888519089712
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 1 in
Tape Length 1 in
Width 1"
Length 1"
Duct Tape Length 1"
Duct Tape Width 1"
Imperial Tape Length 1 in
Metric Tape Width 25.4 mm
Imperial Tape Width 1 in
Metric Tape Length 25.4 mm

Details

Tape Color Silver
Performance Temp. -40 Degrees to 130 Degrees C
Material Aluminum Foil
Tape Tensile Strength 20 lb/in
Tape Adhesive Strength 35 oz/in
Color Silver
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 265 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Thickness 3.20 mil
Min. Tape Performance Temp. -40 Degrees F
Tape Adhesive Acrylic
Tape Thickness 3.2 mil
Series 1170
Item Conductive Electrical Tape
Adhesion Strength 35 oz./in.
Tape Shape Square
Adhesive Acrylic
Shape Square
Standards RoHS 2011/65/EU, UL Listed
Max. Tape Performance Temp. 265 Degrees F
Tape Backing Material Aluminum
Tensile Strength 20 lb./in.
Duct Tape Thickness 3.2 mil
Duct Tape Adhesive Acrylic
Number of Adhesive Sides 1
Shielding Effectiveness Excellent (Over 85dB)
Tape Backing Construction Foil
Adhesion to Steel 35 oz/in
Liner Included Yes
Tape Properties EMI Shielding, Flame-Retardant
Tape Sub-Type General Purpose Foil
Adhesive Properties Conductive
Elongation 5 %
Product Form Squares
Tape Brand 3M(TM)
Tape Type Foil
Tape Resistance Properties Electrical-Resistant, Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Voltage Rating 600 V
Specifications Met EU, RoHS, UL Listed
Tape Adhesive Format Single-Sided
Liner Material Paper
Breaking Strength 20 lb/in
Duct Tape Type Line Tester

Description

Accessories used with 3M Dynatel Locators.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.