3M

Foil Tape, 1/2 In. x 4 In., Copper, PK5


product price: $10.19
/pk 5, $2.04/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Copper
  • Tape Width 1/2 in
  • Tape Length 16.5 Inch
  • Performance Temp. -40 Degrees to 130 Degrees C
  • Material Copper Foil
See all product information

Product Information

  • Brand 3M
  • MFR # 1181
  • Zoro # G1884596
  • UPC #
    888519090121
  • Country of Origin New Zealand
  • Category Electrical Tapes

Dimensions

Tape Width 1/2 in
Tape Length 16.5 Inch
Width 6.9 cm
Length 4"
Duct Tape Length 4"
Duct Tape Width 1/2"
Metric Tape Length 101.6 mm
Imperial Tape Width 1/2 in
Imperial Tape Length 4 in
Metric Tape Width 12.7 mm

Details

Tape Color Copper
Performance Temp. -40 Degrees to 130 Degrees C
Material Copper Foil
Tape Tensile Strength 25 lb/in
Tape Adhesive Strength 35 oz/in
Color Copper
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 266 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Thickness 2.60 mil
Min. Tape Performance Temp. -40 Degrees F
Tape Backing Material Copper
Tape Adhesive Acrylic
Adhesive Acrylic
Shape Rectangle
Adhesion Strength 35 oz./in.
Item Conductive Electrical Tape
Series 1181
Tape Shape Strip
Tape Thickness 2.6 mil
Standards RoHS 2011/65/EU, UL Listed
Max. Tape Performance Temp. 265 Degrees F
Tensile Strength 25 lb./in.
Duct Tape Grade P80
Duct Tape Adhesive Acrylic
Duct Tape Thickness 2.6 mil
Number of Adhesive Sides 1
Tape Resistance Properties Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Tape Type Foil
Tape Adhesive Format Single-Sided
Breaking Strength 25 lb/in
Voltage Rating 600 V
Tape Backing Construction Foil
Tape Sub-Type General Purpose Foil
Specifications Met EU, RoHS, UL Listed
Shielding Effectiveness Fair (50 to 70dB)
Adhesive Properties Conductive
Liner Included Yes
Product Form Strips
Elongation 5 %
Tape Properties EMI Shielding
Tape Brand 3M(TM)
Adhesion to Steel 35 oz/in

Description

Conductive Electrical Tape, Tape Backing Material Copper, 1/2 in, 4 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Strips, Tape Adhesive Format Single-Sided, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.