Zoro Homepage

Foil Tape, 1/2 in x 5 yd, Aluminum

  • Mfr # 3380

  • Zoro # G816560887


product price: $1.45
/ea
Sold in multiples of 7 for $10.15

Key Features

Temperature Range
-30 Degrees to 260 Degrees F
Minimum Tape Performance Temperature
-30 Degrees F
Maximum Tape Performance Temperature
260 Degrees F
Width
1/2 in
Tape Elongation
4.0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380
Zoro #
G816560887
UPC #
888519011263
Country of Origin
United States

Dimensions

Width
1/2 in
Length
5 yd

Details

Temperature Range
-30 Degrees to 260 Degrees F
Minimum Tape Performance Temperature
-30 Degrees F
Maximum Tape Performance Temperature
260 Degrees F
Tape Elongation
4.0 %
Tape Adhesive Material
Acrylic
Tape Tensile Strength
10.0 lb/in
Tape Color
Silver
Tape Backing Material
Aluminum

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 3380, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 260 Degrees F, Product Form Continuous Roll, Series 3380, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.