Shop WOD TAPE

GTC12MG Gaffer Tape Low Gloss Finish Film Olive Drab 1 in. X 60 ft., 48PK

  • Mfr # WOD GTC12MG-01000-48-60-ODR
  • Zoro # G215077405

product price: 
$
391.99
/pk of 48, $8.17/ea
Free Shipping & Returns

Key Features

Tape Color
Olive Drab
Duct Tape Width
1 inch
Tape Thickness
12 mil
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WOD GTC12MG-01000-48-60-ODR
Zoro #
G215077405
UPC #
-
Country of Origin
Korea, Republic of
Tape Color
Olive Drab
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber

Dimensions

Duct Tape Width
1 inch
Tape Thickness
12 mil

Description

WOD GTC12MG is a Military Grade Gaffer Tape polyethylene coated cloth laminated to a low gloss finish film, coated with a Natural Rubber based adhesive. Conforms well to irregular surfaces and will not twist or curl during application. Excellent water, vapor and abrasion resistance. Clean removal on most surfaces (surface type & dwell time may affect performance). Suitable for entertainment type applications where minimal visibility of tape is desired (i.e. "spike" tape).

Benefits

• Excellent abrasion and water resistance
• Military Grade rubber adhesive that leaves no gummy residue CLEAN REMOVAL
• Non reflective that blends-in appropriately with the background
• Flexibility to conform well on irregular surfaces will not twist or curl
Great for Professional Industries and Home Applications
• Industrial: Film and TV Shoots, Studio filming, Theatre/Stage Production, Automotive industry, Sports Productions, Churches, Film Schools, Broadcasting Classes, Box-Sealing, Lighting & Audio/Visual Technicians, Photography, Floor Marking, Holds Down wires to podiums, Musical Gear, Microphones/Guitar Cables, Straps, Drums, Drum Sticks, Mixing Boards and Consoles
• Home: Used for bookbinding, repair tape, wrapping, bundling, protecting wires, sealing tape, hockey tape - handle outdoor weather and a range of temperatures
Technical Properties
  • Adhesive: Natural Rubber How are adhesives different?
  • Carrier/Backing: 76 mesh polyethylene coated cloth
  • Thickness: 12.2 Mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 21 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 40 pounds per inch (longitudinal)
  • Service/Operating Temperature: 41°F to 95°F
  • Elongation: 12%
  • Specification Met: MIL Specification ASTM D5486M, Type IV (supersedes PPP-T-60)
  • Core: 3" in. diameter neutral

Additional Information

Note: Other colors available as special order. Call for Details.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.