Shop All Electrical Tapes
3M
Foil Tape, 1/4 In. x 6 Yd., Copper
Mfr # 1181
Zoro # G3891562
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1/4 in
- Tape Length 16.5 Inch
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
Product Information
- Brand 3M
- MFR # 1181
- Zoro # G3891562
- UPC # 888519011690
- Country of Origin New Zealand
- Category Electrical Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 16.5 Inch |
Width | 6.9 cm |
Length | 6 yd. |
Duct Tape Length | 6 yd. |
Duct Tape Width | 1/4" |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 18 ft |
Metric Tape Length | 5.5 m |
Metric Tape Width | 6.4 mm |
Details
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1/4 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 1" x 5yd, Dark Gray, 25 mil (4646)
- ZORO SELECT Duct Tape, 48mm x 55m, Silver, 9 mil (26VC89)
- DEVCON Plastic Steel Putty (A) 4 lb (10120)
- LIQUIDYNAMICS Thread Sealant DEF Fluid 250 mL Tube (904013)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Orange, 1 Pack (10869)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Blue, PK100 (35-BLUE-1/2X20FT)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Red (165RD4A)
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- 3M Mastic Tape, 125 mil, 3-3/4" x 6-1/2", PK40 (2229-P-3-3/4X6-1/2IN)
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- SCOTCH Scotch 3/4 in. W X 66 ft. L White Vinyl Electrical Tape (10828-DL-2W)
- 3M Electrical Tapes